
- Proportional Valve
- D03 NFPA
Integral Amplifier | No |
Series | KFDG4V3 |
Model No. | KFDG4V 3 2C20N10 Z M U1 H7 20 |
Operation | Solenoid Operated |
Coil Rating | 24 VDC Amplifier Supply |
Feedback Arrangement | Spool Position |
Mounting | Subplate Mounted |
Spool Flow Port A | 5.28 gal/min |
Spool Flow Rate | 5.28 gal/min |
Spool Metering Type | Meter-In & Meter-Out |
NFPA Size | D03 |
Valve Performance | High Performance |
Control Type | Directional |
Electrical Connection | DIN 43650 |
Spool Type | Asymmetric |
Spool Flow Port B | 2.64 gal/min |
Solenoid | Double |
Weight | 6.34 LB |
