
- Pressure Control Valve
- Pressure Reducing Valve Type
- Proportional Actuation Option
- 125 to 2900 psi Pressure Adjustment Range
- Screw W/ Locknut Adjustment Type
Actuation Option | Proportional |
Port Control | Pressure Port |
Pressure Adjustment Range (psi) | 125 to 2,900 |
Remote Control Port | Yes |
Design No. | 30 |
Adjustment Type | Screw w/ Locknut |
Manufacturer Part No. | DGMX2-5-PB-FW-RC-S-30 |
No. of Stages | Single Stage |
Adjuster Location | Port B End |
Gauge Port Thread Type | SAE |
Body Material | Cast Iron |
Seal Material | Fluorocarbon |
Valve Type | Pressure Reducing Valve |
Gage Port | SAE-4 |
Pilot Control | Port B |
Model No. | DGMX2-5-PB-FW-RC-S-30 |
Performance | Standard Performance |
Interface | D05 |
Pressure [Max] | 4500 psi |
External Drain | No |
Adjustment | Yes |
Leakage | 196.645 cc/min |
Weight | 7.5 LB |
