
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Pump Series | V20 |
Shaft Code | 18 |
Shaft Code + Outlet Port Code | 18C |
Pressure Port | SAE-12 |
Integral Valve Relief Setting | 2250 psi |
Integral Valve Flow Rate | 12 gal/min |
Flow @ RPM | 13 gpm @ 1200 rpm |
Port Size | SAE-20 |
Rotation | Right Hand (CW) |
Seal Material | Buna-N |
Pressure [Max] | 2200 psi |
GPM @ Speed | 19.5 gpm @ 1750 rpm |
Mounting Flange Code | 1 |
Shaft Dia. | N/A |
Integral Valve Configuration | Flow Control & Relief |
Displacement (in³/rev) | 2.59 |
Shaft Type | N/A |
Port Type | SAE |
Mounting Flange | SAE A, 2 Bolt |
Pressure Port Code | S |
Shaft Length | N/A |
Inlet Port Code | S |
Outlet Port Position | Inline w/Inlet |
Shaft Key | N/A |
Design No. | 22 |
Weight | 0.0 LB |
