
- Direction Control Valve
- Pilot Operated Check Valve Type
Design No. | 30 |
Check Location | Port B |
Decompression Feature | No |
Model No. | DGMPC-5-BAM-30 |
Interface | D05 |
Valve Type | Pilot Operated Check Valve |
Cracking Pressure | 35 psi |
Weight | 0.0 LB |

Design No. | 30 |
Check Location | Port B |
Decompression Feature | No |
Model No. | DGMPC-5-BAM-30 |
Interface | D05 |
Valve Type | Pilot Operated Check Valve |
Cracking Pressure | 35 psi |
Weight | 0.0 LB |