
- Pressure Relief Valve
- 113.5 gal/min Maximum Flow
Body Material | Cast Iron |
Valve Type | Pressure Relief |
Electrical Connection | Conduit Box |
Coil Rating | 110/120 VAC - 50/60 Hz |
Leakage | Standard |
Valve Mount Type | Subplate/Manifold Mounted |
Adjustment Type | Screw |
Performance | Standard Performance |
Pressure [Max] | 3,000 psi |
Seal Material | Buna-N |
Manual Override | No |
Tank Port Rating | 1450 |
Fluid Cleanliness | 19/17/14 micron |
Actuation Option | Solenoid |
Flow [Max] | 113.50 gal/min |
Model No. | CG-10-CBC-DG-8C-VM-FW-B5-41 |
Adjustment | Yes |
Weight | 19.0 LB |
