
- Proportional Valve
- D03 NFPA
- Throttle Control Type
- 24 VDC Voltage & Frequency
- Subplate Mounting
Series | KTG4V3 |
Body Material | Cast Iron |
Feedback Sensor | No |
Pressure [Max] | 5000 psi |
Operation | Solenoid Operated |
Voltage & Frequency | 24 VDC |
Control Type | Throttle |
Tank Port Rating | 3046 |
Mounting | Subplate Mounted |
Fluid Cleanliness | 17/15/12 micron |
Rated Flow | 5.3 gal/min |
Seal Material | Fluorocarbon |
Temperature Range [Max] | 158 °F |
NFPA Size | D03 |
Electrical Connection | 5 Pin Conduit Connector, DIN 43650 Connector |
Model No. | KTG4V3-2B20N-Z-M-U-H7-60 |
Temperature Range [Min] | -4 °F |
Valve Performance | High Performance |
Weight | 3.75 LB |
