
- Pressure Control Valve
- Pressure Reducing Valve Type
- 125 to 2900 psi Pressure Adjustment Range
- Handknob Adjustment Type
Pilot Control | Port A |
Port Control | Pressure Port |
Remote Control Port | No |
Valve Type | Pressure Reducing Valve |
External Drain | No |
Gauge Port Thread Type | SAE |
Manufacturer Part No. | DGMX2-5-PA-FH-S-30 |
Adjustment Type | Handknob |
Design No. | 30 |
Pressure Adjustment Range (psi) | 125 to 2,900 |
Gage Port | SAE-4 |
Adjuster Location | Port B End |
Model No. | DGMX2-5-PA-FH-S-30 |
Interface | D05 |
Weight | 7.5 LB |
