
- Pressure Sequence Valve
- Pressure Sequence Valve Type
- 6 mm Port Size
- 125 to 1000 psi Pressure Adjustment Range
- 60 gal/min Maximum Flow
Seal Material | Buna-N |
Adjustment | Yes |
Model No. | CS-06-BF-DG-0A-M-FTWL-B5-40 |
Adjustment Type | Knob |
Fluid Cleanliness | 19/17/14 micron |
No. of Stages | Single Stage |
Actuation Option | Proportional |
Performance | Standard Performance |
Temperature Range [Max] | 155 °F |
Temperature Range [Min] | 65 °F |
Pressure Adjustment Range (psi) | 125 to 1,000 |
Pressure [Max] | 1000 psi |
Port Size | 6 mm |
Valve Type | Pressure Sequence |
Flow [Max] | 60 gal/min |
Manual Override | No |
Port Type | SAE |
Body Material | Cast Iron |
Remote | No |
Weight | 0.0 LB |
