
- Pressure Relief Valve
- 60 gal/min Maximum Flow
Model No. | CG-06-BCV-DG-8BL-VM-FW-B5-41 |
Remote | No |
Valve Type | Pressure Relief |
Flow [Max] | 60.00 gal/min |
Pressure [Max] | 3,000 psi |
Fluid Cleanliness | 19/17/14 micron |
Adjustment Type | Screw |
Manual Override | No |
Body Material | Cast Iron |
Adjustment | Yes |
Performance | Standard Performance |
Seal Material | Buna-N |
Actuation Option | Solenoid |
Valve Mount Type | Subplate/Manifold Mounted |
Weight | 0.0 LB |
