
- Pressure Control Valve
- Pressure Reducing Valve Type
- Proportional Actuation Option
- 30 to 725 psi Pressure Adjustment Range
- Knob Adjustment Type
Actuation Option | Proportional |
Gauge Port Thread Type | SAE |
No. of Stages | Single Stage |
External Drain | No |
Performance | Standard Performance |
Manufacturer Part No. | DGMX2-5-PB-AH-S-30 |
Remote Control Port | No |
Leakage | 196.645 cc/min |
Adjustment | Yes |
Body Material | Cast Iron |
Pressure [Max] | 1000 psi |
Pilot Control | Port B |
Model No. | DGMX2-5-PB-AH-S-30 |
Design No. | 30 |
Adjustment Type | Knob |
Seal Material | Fluorocarbon |
Port Control | Pressure Port |
Interface | D05 |
Valve Type | Pressure Reducing Valve |
Pressure Adjustment Range (psi) | 30 to 725 |
Adjuster Location | Port B End |
Gage Port | SAE-4 |
Weight | 7.5 LB |
