
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Single Solenoid
- 2-Position Spring Offset, End to Center Function
Port T Code | 6 |
Actuator Type | Solenoid |
Port T Pressure Rating | 3000 psi |
Manual Override Option Code | None |
Function Code | 7 |
Surge Suppressor/Damper | None |
Mechanical Options | None |
Housing Code | W |
Cycle Rate [Max] | N/A |
Surge Suppressor/Damper Code | None |
Pilot/Drain | None |
EN Code | EN21 |
Solenoid Energization Code | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Crossover | P to A or B, T & A or B Blocked |
Valve Type | High-Performance |
Solenoid Code | B |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Spool Spring Arrangement Code | BL |
Coil Rating Code | B |
Spool Indicator Switch Code | None |
Spool Shift Timing | N/A |
NFPA Size | D03 |
AC/DC | AC |
Operation | Solenoid Operated |
Electrical Connector Code | None |
Solenoid | Single |
Model No. | DG4V-3-7BL-M-FW-B6-60-EN21 |
Design No. | 60 |
Rated Flow [Max] | 21 gal/min |
Electrical Connection | No Connector |
Port Restrictor Plug Code | None |
Port Restrictor Plugs | None |
Solenoid Indicator Lights Code | None |
Function | 2-Position Spring Offset, End to Center |
Center Position | P to A & B, T Blocked |
Spool Code | 7 |
Coil Type Code | F |
Indicator Lights | No |
Tank Port Rating | 3000 |
Pressure [Max] | 5075 psi |
Weight | 0.0 LB |
