
- Solenoid Actuated Valve
- Hydraulic Pilot Operated Operation
- D03 NFPA Size
Voltage & Frequency | 24 VDC |
Performance | Standard Performance |
Pilot/Drain | External Pilot/External Drain |
Temperature Range [Max] | 158 °F |
Tank Port Rating | 60 |
Pressure [Max] | 5000 psi |
Seal Material | Fluorocarbon |
NFPA Size | D03 |
Spool Type | Closed Center |
Electrical Connection | ISO 4400 W/ Fitted Plugs |
Temperature Range [Min] | -4 °F |
Compatible Fluids | Anti-Wear Petroleum Oils (L-HM) |
Fluid Cleanliness | 15/13/11 micron |
Mounting | Subplate |
Operation | Hydraulic Pilot Operated |
Body Material | Cast Iron |
Build Type | Standard |
Model No. | KDG3V-3-33C34A-S-60 |
Rated Flow [Max] | 71 gal/min |
Leakage | Standard Performance |
Weight | 0.0 LB |
