
- Proportional Valve
- D06 NFPA
- 24 VDC Voltage & Frequency
- Subplate Mounting
Body Material | Cast Iron |
Electrical Connection | DIN 43650 |
Pressure [Max] | 5000 psi |
Seal Material | Buna-N |
Tank Port Rating | 145 |
Temperature Range [Min] | -4 °F |
Pilot/Drain | Manual Drain |
Rated Flow | 75 gal/min |
Voltage & Frequency | 24 VDC |
Mounting | Subplate Mounted |
NFPA Size | D06 |
Fluid Cleanliness | 17/15/12 micron |
Model No. | KXG-6-W100-3-Z-M-U-H1-10 |
Series | KXG |
Feedback Sensor | No |
Temperature Range [Max] | 158 °F |
Weight | 0.0 LB |
