
- Solenoid Actuated Valve
- Hydraulic Pilot Operated Operation
- D07 NFPA Size
NFPA Size | D07 |
Build Type | Standard |
Seal Material | Fluorocarbon |
Spool Type | Closed Center |
Temperature Range [Min] | -4 °F |
Pressure [Max] | 4500 psi |
Body Material | Cast Iron |
Performance | Standard Performance |
Leakage | Standard Performance |
Rated Flow [Max] | 45 gal/min |
Model No. | KDG3V-7-2C180N-E-10 |
Operation | Hydraulic Pilot Operated |
Fluid Cleanliness | 15/13/11 micron |
Compatible Fluids | Anti-Wear Petroleum Oils (L-HM) |
Mounting | Subplate |
Temperature Range [Max] | 158 °F |
Weight | 0.0 LB |
