
- Pressure Control Valve
- Pressure Reducing Valve Type
- Proportional Actuation Option
- 51 to 1000 psi Pressure Adjustment Range
- Screw Adjustment Type
Valve Type | Pressure Reducing Valve |
Pressure Adjustment Range (psi) | 51 to 1,000 |
Pressure [Max] | 4500 psi |
Model No. | DGMX1-3-PP-BW-B-40 |
Gauge Port Thread Type | BSP |
Adjustment Type | Screw |
No. of Stages | Single Stage |
Body Material | Cast Iron |
Performance | Standard Performance |
Interface | D03 |
Actuation Option | Proportional |
Seal Material | Buna-N |
Adjustment | Yes |
Weight | 2.7 LB |
