
- Aluminum Body for C-8-2 Cavity
- SAE-8 Port Size
- Type 12
- 3,000 psi
description
- Vickers offers a complete range of screw-in cartridge flow control valves that are designed for maximum flexibility and minimal space requirements.
features
- All-aluminum bodies are gold anodized to resist corrosion
- Reliable, economical and compact
- Low leakage
includes
- Valve body only
- cartridge, coils and seals are sold separately
caution
- May corrode some metals
Cavity | C-8-2 |
Body Type | 12 |
Port Size | SAE-8 |
Material | Aluminum |
Pressure [Max] | 3000 psi |
Weight | 0.46 LB |
