
- Check Valve
- Poppet Style
- 10 mm Size
- SAE Port Type
Seal Material | Buna-N |
Size | 10 mm |
Cracking Pressure | 5 psi |
Port Size | SAE-8 |
Series | CV1-10 |
Port Type | SAE |
Style | Poppet |
Model No. | CV1-10-P-A8T-5 |
Housing Material | Aluminum |
Flow [Max] | 12 gal/min |
Weight | 1.0 LB |
