
- Direction Control Valve
- Manual Rotary Valve Type
- MRV6-10 Series
- 3 gal/min Maximum Flow
Seal Type | Buna-N |
Cavity | C-10-4 |
Model No. | MRV6-10-D-6T |
Leakage | 164cc/min maximum @ 210 bar |
Detent Option | Yes |
Valve Type | Manual Rotary |
Flow [Max] | 3 gal/min |
Lever Position | 90° Angle Position |
Pressure [Max] | 3000 psi |
No. of Valve Ports | 4 |
Valve Torque into Cavity | 47 to 54 Nm |
Port Size | 6 mm |
Port Type | SAE |
Installation | Screw-in Cartridge |
Series | MRV6-10 |
Temperature Range [Max] | 248 °F |
Recommend Filtration Level | 18/16/13 microns |
Temperature Range [Min] | -40 °F |
No. of Housing Ports | 4 |
Weight | 0.1 LB |
