
- SV1-10-4 Series 4-Way, 2-Position, All Ports Open Direct Acting Solendoid Cartridge Valve
- Spool Type
- 6 gal/min
- C-10-4 Cavity
- Aluminum Housing
description
- Four-way, two-position, direct-acting, spool-type, screw-in cartridge solenoid valve. In the de-energized position, this valve allows flow from port 3 to port 2 and from port 4 to port 1. In the energized position, flow is allowed from port 3 to port 4 and from port 2 to port 1.
caution
- Grease pockets must be filled with a suitable lubricant before assembly.
Housing Material | Aluminum |
Cartridge Valve Series | SV1-10-4 |
Flow [Max] | 6 gal/min |
Series | SV1-10-4 |
Temperature Range [Max] | 248 °F |
Filter Option | None |
Seal Kit Viton | 566080 |
Port Size | SAE-6 |
Size Designation | 10 |
Temperature Range [Min] | -40 °F |
Valve Type | 4-Way, 2-Position, All Ports Open |
Valve Voltage Rating | 24 VDC |
Connector Type | Conduit |
Actuation | Direct Acting |
Pressure [Max] | 3000 psi |
Bi-Directional (2-Way Valves) | No |
Manual Override | No Manual Override |
Seal Kit Buna | 889625 |
Poppet/Spool | Spool |
Operation | Solenoid Operated |
Coil Series | Use J Series, 23 W |
Port Type | SAE |
Housing No. | 566161 |
Cavity | C-10-4 |
Seal Material | Buna-N |
Weight | 0.0 LB |
