
- SV3-10-O Series 2-Way, 2-Position, Normally Open Pilot Operated Solendoid Cartridge Valve
- Poppet Type
- 45 gal/min
- C-10-2 Cavity
- Aluminum Housing
description
- Two-way, two-position, pilot-operated, poppet-type, normally-open screw-in solenoid cartridge valve. In the de-energized position, this valve allows bi-directional flow between port 1 and port 2. In the energized position, flow is blocked from port 2 to port 1, and is allowed from port 1 to port 2 when coil forces are overcome.
caution
- When sudden pressure or velocity is applied at port 1, an orifice disc may be required.
Size Designation | 10 |
Temperature Range [Min] | -40 °F |
Housing No. | 566151 |
Cavity | C-10-2 |
Operation | Solenoid Operated |
Valve Voltage Rating | 12 VDC |
Bi-Directional (2-Way Valves) | No |
Seal Material | Buna-N |
Filter Option | None |
Seal Kit Viton | 566086 |
Cartridge Valve Series | SV3-10-O |
Series | SV3-10-O |
Flow [Max] | 45 gal/min |
Coil Series | Use J Series, 23 W |
Temperature Range [Max] | 248 °F |
Poppet/Spool | Poppet |
Housing Material | Aluminum |
Port Size | SAE-6 |
Port Type | SAE |
Valve Type | 2-Way, Normally Open Poppet |
Actuation | Pilot Operated |
Pressure [Max] | 3000 psi |
Seal Kit Buna | 565803 |
Connector Type | Conduit |
Manual Override | No Manual Override |
Weight | 0.0 LB |
