
- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV2-16 Series
- SAE-12 Port Size
- SAE Port Type
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
Series | PRV2-16 |
Cracking Pressure [Max] | 3000 psi |
Cracking Pressure [Min] | 500 psi |
Model No. | PRV2-16-S-12T-30/6 |
Cavity | C-16-3 |
Type | Pressure Reducing/Relieving Valve |
Pressure Setting | 600 psi |
Pressure [Max] | 5000 psi |
Port Type | SAE |
Seal Kit Buna | 565811 |
Body Type | 8 |
Seal Kit Viton | 889610 |
Adjustment Type | Screw |
Manufacturer Part No. | PRV2-16-S-12T-30/6 |
Flow [Max] | 40 gal/min |
Seal Material | Buna-N |
Operation | Pilot Operated |
Housing Material | Aluminum |
Port Size | SAE-12 |
Weight | 0.89 LB |
