
- Pressure Control Valve
- Pressure Relief Valve Type
- RV1-8 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Steel housings must be used for operating pressures above 3,000 psi
Cracking Pressure [Min] | 1500 psi |
Style | Poppet |
Operation | Direct Acting |
Model No. | RV1-8-S-0-50/40 |
Installation | Screw-in Cartridge |
Series | RV1-8 |
Type | Pressure Relief Valve |
Flow [Max] | 8 gal/min |
Port Size | Cartridge Only |
No. of Valve Ports | 2 |
Seal Material | Buna-N |
Leakage | 0.25 cc/min |
Housing Material | Cartridge Only |
Seal Kit Viton | 02-165877 |
Operating Pressure [Min] | 1450 psi |
Cracking Pressure [Max] | 5000 psi |
Pressure [Max] | 3046 psi |
Pilot Ratio | 100:1 |
Seal Kit Buna | 02-165875 |
Recommend Filtration Level | 18/16/13 microns |
Operating Pressure [Max] | 3046 psi |
Temperature Range [Min] | -40 °F |
Valve Material | Cartridge only |
No. of Housing Ports | 2 |
Pressure Setting | 3263 psi |
Manufacturer Part No. | RV1-8-S-0-50/40 |
Adjustment Type | Screw |
Temperature Range [Max] | 248 °F |
Port Type | Cartridge Only |
Cavity | C-10-2 |
Weight | 0.43 LB |
