
- Pressure Control Valve
- Pressure Relief Valve Type
- RV1-8 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Steel housings must be used for operating pressures above 210 bar (3,000 psi)
Cavity | C-10-2 |
Seal Kit Viton | 02-165877 |
Style | Poppet |
Series | RV1-8 |
Model No. | RV1-8V-C-0-36/ |
Manufacturer Part No. | RV1-8V-C-0-36/ |
Operating Pressure [Max] | 3046 psi |
Housing Material | Cartridge Only |
No. of Valve Ports | 2 |
Pressure [Max] | 3046 psi |
Temperature Range [Max] | 248 °F |
No. of Housing Ports | 2 |
Seal Kit Buna | 02-165875 |
Installation | Screw-in Cartridge |
Valve Torque into Cavity | 34 to 41 Nm |
Cracking Pressure [Min] | 300 psi |
Pressure Setting | 1958 psi |
Temperature Range [Min] | -40 °F |
Adjustment Type | Cap |
Operation | Direct Acting |
Leakage | 0.25 cc/min |
Operating Pressure [Min] | 290 psi |
Port Size | Cartridge Only |
Seal Material | Viton |
Pilot Ratio | 100:1 |
Valve Material | Cartridge only |
Type | Pressure Relief Valve |
Recommend Filtration Level | 18/16/13 microns |
Flow [Max] | 8 gal/min |
Cracking Pressure [Max] | 3600 psi |
Port Type | Cartridge Only |
Weight | 0.43 LB |
