
- Solenoid Valve
- 2-Way, Normally Closed Poppet Valve Type
- SAE Port Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, poppet-type, normally-closed screw-in cartridge solenoid valve. In the de-energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, the poppet lifts to allow flow in either direction.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
No. of Valve Ports | 2 |
Housing No. | 02-160644 |
Cartridge Valve Series | SV3-12-C |
Poppet/Spool | Poppet |
Model No. | SV3-12-C-A12T-24DG |
Watt Rating | 23 W |
Valve Type | 2-Way, Normally Closed Poppet |
Cavity | C-12-2 |
Actuation | Pilot Operated |
Manual Override | No Manual Override |
Seal Kit Viton | 02-165888 |
Port Type | SAE |
Valve Voltage Rating | 24 VDC |
Temperature Range [Max] | 248 °F |
Operation | Solenoid Operated |
Seal Kit Buna | 02-165889 |
No. of Housing Ports | 2 |
Pressure [Max] | 3000 psi |
Installation | Screw-in Cartridge |
Valve Torque into Cavity | Aluminum Housing: 81 to 95 Nm, Steel Housing: 102 to 115 Nm |
Recommend Filtration Level | 18/16/13 microns |
Housing Material | Aluminum |
Port Size | SAE-12 |
Size Designation | 12 |
Bi-Directional (2-Way Valves) | No |
Temperature Range [Min] | -40 °F |
Connector Type | DIN 43650-A |
Filter Option | None |
Flow [Max] | 30 gal/min |
Seal Material | Buna-N |
Series | J Series |
Coil Series | Use J Series, 23 W |
Weight | 0.0 LB |
