
- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Bi-Directional Valve Type
- Cartridge Only Port Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, bi-directional, normally-closed, poppet-type, screw-in cartridge solenoid valve. In the de-energized position, flow is blocked in both directions. In the energized position, flow is allowed in both directions.
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
Cavity | C-12-2 |
Operation | Solenoid Operated |
Seal Material | Buna-N |
Bi-Directional (2-Way Valves) | Yes |
Pressure [Max] | 5000 psi |
Valve Type | 2-Way, 2-Position, Normally Closed Bi-Directional |
Installation | Screw-in Cartridge |
Housing No. | N/A |
Size Designation | 12 |
Valve Torque into Cavity | 102 to 115 Nm |
Watt Rating | 29 W |
Coil Series | N/A |
Port Type | Cartridge Only |
Flow [Max] | 30 gal/min |
Valve Voltage Rating | No Coil |
Seal Kit Viton | 02-165888 |
Model No. | SBV11-12V-C-0-00 |
Poppet/Spool | Poppet |
Series | 10 Series |
Filter Option | None |
No. of Housing Ports | 2 |
Housing Material | Steel |
Temperature Range [Max] | 212 °F |
Connector Type | Deutsch Male Pins, On Wire Leads |
Temperature Range [Min] | -40 °F |
Recommend Filtration Level | 18/16/13 microns |
No. of Valve Ports | 2 |
Cartridge Valve Series | SBV11-12-C |
Manual Override | No Manual Override |
Seal Kit Buna | 02-165889 |
Actuation | Pilot Operated |
Weight | 0.0 LB |
