
- Pressure Control Valve
- Pressure Relief Valve Type
- RV1-8 Series
- Cartridge Only Port Size
- Direct Acting Operation
caution
- Steel housings must be used for operating pressures above 3,000 psi
Seal Kit Buna | 02-165875 |
Type | Pressure Relief Valve |
Cavity | C-8-2 |
Series | RV1-8 |
Housing Material | Cartridge Only |
Seal Material | Viton |
Pressure Setting | 3000 psi |
Manufacturer Part No. | RV1-8V-S-0-36/30 |
Cracking Pressure [Max] | 3600 psi |
Model No. | RV1-8V-S-0-36/30 |
Adjustment Type | Screw |
Pressure [Max] | 4000 psi |
Seal Kit Viton | 02-165877 |
Port Size | Cartridge Only |
Flow [Max] | 6 gal/min |
Operation | Direct Acting |
Cracking Pressure [Min] | 300 psi |
Weight | 0.43 LB |
