
- Solenoid Valve
- Cartridge Only Port Type
Installation | Screw-in Cartridge |
Recommend Filtration Level | 18/16/13 microns |
Pressure [Max] | 3000 psi |
Temperature Range [Min] | -40 °F |
Valve Torque into Cavity | 47 to 54 Nm |
Connector Type | DIN 43650-A |
No. of Valve Ports | 2 |
Cavity | C-10-2 |
Model No. | SV3-10-CR-0-24DG |
Manual Override | Cable Type Override |
Flow [Max] | 12 gal/min |
Valve Voltage Rating | 24 VDC |
Valve Material | Cartridge only |
Port Type | Cartridge Only |
Seal Material | Buna-N |
No. of Housing Ports | 2 |
Temperature Range [Max] | 248 °F |
Weight | 0.0 LB |
