
- Pressure Control Valve
- Pressure Relief Valve Type
- RV5-16 Series
- SAE Port Type
- Pilot Operated Operation
Housing Material | Aluminum |
No. of Valve Ports | 2 |
Port Type | SAE |
Pressure [Max] | 5076 psi |
Valve Material | Steel |
Temperature Range [Min] | -40 °F |
Recommend Filtration Level | 18/16/13 microns |
Pilot Ratio | 100:1 |
Seal Material | Buna-N |
No. of Housing Ports | 2 |
Operating Pressure [Max] | 5076 psi |
Installation | Screw-in Cartridge |
Style | Spool |
Valve Torque into Cavity | 108 to 122 Nm |
Adjustment Type | Cap |
Operation | Pilot Operated |
Pressure Setting | 1769 psi |
Model No. | RV5-16-C-12H-30/20 |
Series | RV5-16 |
Type | Pressure Relief Valve |
Operating Pressure [Min] | 493 psi |
Cavity | C-16-2 |
Flow [Max] | 75 gal/min |
Leakage | 164 cc/min |
Temperature Range [Max] | 248 °F |
Weight | 0.0 LB |
