
- Direction Control Valve
- Pilot Operated Check Valve Type
Interface | D05 |
Valve Type | Pilot Operated Check Valve |
Check Location | Port A |
Cracking Pressure | 75 psi |
Decompression Feature | No |
Design No. | 30 |
Model No. | DGMPC-5-ABN-30 |
Weight | 0.0 LB |

Interface | D05 |
Valve Type | Pilot Operated Check Valve |
Check Location | Port A |
Cracking Pressure | 75 psi |
Decompression Feature | No |
Design No. | 30 |
Model No. | DGMPC-5-ABN-30 |
Weight | 0.0 LB |