
- D05 Pressure Reducing Valve
- Pilot Control is on Port B
- Pressure Adjustment Range is 125-1,450 psi
- Handknob Adjustment on Port B End
- SAE-4 Gage Port
Model No. | DGMX2-5-PB-BH-S-30 |
Remote Control Port | No |
Adjustment Type | Handknob |
Adjuster Location | Port B End |
External Drain | No |
Valve Type | Pressure Reducing Valve |
Gage Port | SAE-4 |
Pressure Adjustment Range (psi) | 125 to 1,450 |
Port Control | Pressure Port |
Manufacturer Part No. | DGMX2-5-PB-BH-S-30 |
Design No. | 30 |
Interface | D05 |
Pilot Control | Port B |
Weight | 7.5 LB |
