
- Cartridge Valve Unit
- CVU Series
- 25 mm Port Size
- SAE Port Type
Adjustment | No |
Temperature Range [Min] | -4 °F |
Flow [Max] | 100 gal/min |
Port Size | 25 mm |
Body Material | Cast Iron |
Port Type | SAE |
Leakage | Standard |
Temperature Range [Max] | 176 °F |
Model No. | CVU-25-SWD3-B29-M-10-EN13 |
Compatible Fluids | Petroleum Oil |
Series | CVU |
Fluid Cleanliness | 18/16/13 micron |
Pressure Rating | 5000 psi |
Seal Material | Buna-N |
Weight | 0.0 LB |
