
- Cartridge Valve Unit
- CVU Series
- 32 mm Port Size
- SAE Port Type
Port Type | SAE |
Flow [Max] | 150 gal/min |
Pressure Rating | 5000 psi |
Seal Material | Buna-N |
Port Size | 32 mm |
Series | CVU |
Adjustment | No |
Fluid Cleanliness | 18/16/13 micron |
Temperature Range [Max] | 176 °F |
Temperature Range [Min] | -4 °F |
Leakage | Standard |
Body Material | Cast Iron |
Compatible Fluids | Petroleum Oil |
Model No. | CVU-32-ZSWD3-B29-M-10 |
Weight | 0.0 LB |
