
- Pressure Control Valve
- Relief Valve Type
- Proportional Actuation Option
- 60 to 4500 psi Pressure Adjustment Range
- Screw W/ Locknut Adjustment Type
Port Drained Into, Dual | Port A |
Gauge Port Thread Type | SAE |
Actuation Option | Proportional |
Pressure Adjustment Range, Dual (psi) | 60-4,500 |
Performance | Standard Performance |
Design No. | 30 |
Seal Material | Buna-N |
Adjustment Type | Screw w/ Locknut |
Pressure Adjustment Range (psi) | 60 to 4,500 |
Interface | D05 |
Gage Port | SAE-4 |
Body Material | Steel |
Remote Control Port | No |
Manufacturer Part No. | DGMC2-5-AB-GW-BA-GW-S-30 |
Pressure Limited In | Port A |
Model No. | DGMC2-5-AB-GW-BA-GW-S-30 |
Port Drained Into | Port B |
Relief Function | Dual |
Adjustment Type, Dual | Screw w/Locknut |
Pressure Limited In, Dual | Port B |
External Drain, Dual | No |
Pressure [Max] | 4500 psi |
Valve Type | Relief Valve |
Adjustment | Yes |
External Drain | No |
No. of Stages | Two Stage |
Weight | 7.5 LB |
