
- Pressure Control Valve
- Pressure Reducing Valve Type
- 43.5 to 435 psi Pressure Adjustment Range
- Screw w/ Locknut Adjustment Type
Manufacturer Part No. | DGMX2-3-PAL-AW-S-40 |
External Drain | No |
Remote Control Port | No |
Pressure Adjustment Range (psi) | 43.5 to 435 |
Adjustment Type | Screw w/ Locknut |
Valve Type | Pressure Reducing Valve |
Interface | D03 |
Port Control | Pressure Port |
Gage Port | SAE-4 |
Design No. | 40 |
Model No. | DGMX2-3-PAL-AW-S-40 |
Adjuster Location | Port A End |
Gauge Port Thread Type | SAE |
Pilot Control | Port A |
Weight | 3.3 LB |
