
- Pressure Control Valve
- Relief Valve Type
- 725 to 4500 psi Pressure Adjustment Range
- Micrometer W/ Keylock Adjustment Type
Pressure Adjustment Range (psi) | 725 to 4,500 |
Gauge Port Thread Type | SAE |
Model No. | DGMC-3-PT-GK-S-41 |
Design No. | 41 |
Port Drained Into | Tank Port |
Relief Function | Single |
Manufacturer Part No. | DGMC-3-PT-GK-S-41 |
Port Drained Into, Dual | N/A |
External Drain | No |
Interface | D03 |
Pressure Adjustment Range, Dual (psi) | N/A |
Remote Control Port | No |
Pressure Limited In, Dual | N/A |
Pressure Limited In | Pressure Port |
External Drain, Dual | N/A |
Valve Type | Relief Valve |
Adjustment Type | Micrometer w/Keylock |
Adjustment Type, Dual | N/A |
Gage Port | SAE-4 |
Weight | 3.3 LB |
