
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Mechanical Options Code | None |
Overrides | Plain Override Solenoid Ends |
Operation | Pilot Operated |
Leakage | Standard Performance |
Port Restrictor Plugs | None |
Mounting | Subplate/Manifold Mount |
EN Code | None |
Electrical Options | None |
Gauge Ports Code | None |
Electrical Connection | No Connector |
NFPA Size | D08 |
Valve Type | Standard-Duty |
Center Position | All Ports Blocked |
Manual Override | Plain Override |
Pilot Valve Type Code | S |
Rated Flow [Max] | 175 gal/min |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Mechanical Options | None |
Surge Suppressor/Damper Code | None |
Coil Type | ISO 4400 (Din 43650) Connector |
Pressure Port Check Valve Pressure | N/A |
Coil Rating Code | B |
Body Material | Gray Iron |
Function | 3-Position Spring Centered |
Compatible Fluids | Petroleum Oil |
No. of Stages | Two Stage |
Spool Center Condition | A Port and Double Offset sensing switch on B Port |
Actuator Type | Solenoid |
Pressure Port Check Valve Code | None |
Pressure [Max] | 5000 psi |
Tank Port Rating | 5000 |
Surge Suppressor/Damper | None |
AC/DC | AC |
Electrical Connector Code | None |
Spool Code | 2 |
Solenoid Indicator Lights Code | None |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Spool Control Modification Code | None |
Crossover | All Ports Blocked |
Port Restrictor Plug Code | None |
Performance | Standard Performance |
Response Type Code | None |
Pilot Valve Type | CETOP 3, Standard Performance |
Pilot/Drain | External Pilot/Internal Drain |
Design No. | 10 |
Spool Spring Arrangement Code | C |
Solenoid | Double |
Seal Material | Buna-N |
Pilot Drain Code | T |
Model No. | DG5V-8-S-2C-T-M-U-B-10 |
Port T Pressure Rating | 5000 psi |
Coil Type Code | U |
Pilot Pressure Code | None |
Solenoid Energization Code | None |
Electrical Options Code | None |
Reducer Module Code | None |
Housing Code | None |
Manual Override Option Code | None |
Indicator Lights | No |
Gauge Port | SAE-4 |
Response Type | Standard Response |
Fluid Cleanliness | 20/18/15 micron |
Spool Indicator Switch Code | None |
Reducer Module | No |
Weight | 35.0 LB |
