
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Spring Centered Function
Seal Material | Viton |
NFPA Size | D08 |
Operation | Pilot Operated |
Function | Spring Centered |
Pilot/Drain | External Pilot/Internal Drain |
Model No. | F3-DG5V-8-S-6C-M-FW-B-10 |
Weight | 30.0 LB |
