
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Pilot/Drain | Internal Pilot/Internal Drain |
Gauge Ports Code | None |
Surge Suppressor/Damper Code | None |
Manual Override Option Code | None |
Housing Code | W |
Response Type Code | None |
Coil Rating Code | B |
No. of Stages | Two Stage |
EN Code | None |
Indicator Lights | Yes |
Tank Port Rating | 5000 |
Model No. | DG5V-8-S-2C-T-M-FPBWL-B-10 |
Spool Spring Arrangement Code | C |
Solenoid Energization Code | None |
Electrical Options | None |
Mounting | Subplate/Manifold Mount |
Pressure [Max] | 5000 psi |
Reducer Module Code | None |
Design No. | 10 |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Body Material | Ductile Iron |
Compatible Fluids | Petroleum Oil |
Spool Control Modification Code | None |
Electrical Connector Code | PB |
Surge Suppressor/Damper | None |
Response Type | Standard Response |
Gauge Port | SAE-4 |
Operation | Pilot Operated |
Electrical Options Code | None |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Performance | Standard Performance |
Reducer Module | No |
Port T Pressure Rating | 5000 psi |
Fluid Cleanliness | 19/17/14 micron |
Solenoid Indicator Lights Code | L |
Crossover | All Ports Blocked |
Function | 3-Position Spring Centered |
Port Restrictor Plugs | None |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Pressure Port Check Valve Pressure | N/A |
Coil Type Code | F |
Pilot Valve Type | CETOP 3, Standard Performance |
Actuator Type | Solenoid |
Center Position | All Ports Blocked |
Rated Flow [Max] | 175 gal/min |
Temperature Range [Min] | -40 °F |
Solenoid | Double |
Mechanical Options | None |
Overrides | Plain Override Solenoid Ends |
Pilot Valve Type Code | S |
AC/DC | AC |
Port Restrictor Plug Code | None |
Valve Type | Standard-Duty |
NFPA Size | D08 |
Leakage | Standard Performance |
Spool Code | 2 |
Pilot Drain Code | T |
Mechanical Options Code | None |
Actuation Identification | Solenoid A, Solenoid B |
Seal Material | Buna-N |
Manual Override | Plain Override |
Temperature Range [Max] | 230 °F |
Electrical Connection | Instaplug Male & Female Receptacle |
Spool Indicator Switch Code | None |
Pressure Port Check Valve Code | None |
Pilot Pressure Code | None |
Weight | 35.0 LB |
