
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
Overrides | Plain Override Solenoid Ends |
Operation | Pilot Operated |
Reducer Module Code | None |
Electrical Connection | No Connector |
EN Code | None |
Mechanical Options | None |
Pilot Pressure Code | E |
Solenoid Energization Code | V |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Port Restrictor Plugs | None |
AC/DC | AC |
Electrical Options | None |
Electrical Options Code | None |
Actuator Type | Solenoid |
Port T Pressure Rating | 5000 psi |
Tank Port Rating | 5000 |
Gauge Port | SAE-4 |
Model No. | DG5V-8-S-8C-E-T-VM-FW-B-10 |
Response Type Code | None |
Rated Flow [Max] | 185 gal/min |
Spool Code | 8 |
Port Restrictor Plug Code | None |
Solenoid Indicator Lights Code | None |
Pilot Valve Type Code | S |
Coil Rating Code | B |
Pressure Port Check Valve Code | None |
Coil Type Code | F |
Seal Material | Buna-N |
Spool Spring Arrangement Code | C |
Solenoid | Double |
Reducer Module | N/A |
Pressure Port Check Valve Pressure | N/A |
Surge Suppressor/Damper Code | None |
NFPA Size | D08 |
Spool Indicator Switch Code | None |
Pilot Valve Type | CETOP 3, Standard Performance |
Valve Type | Standard-Duty |
Pilot Drain Code | T |
Gauge Ports Code | None |
Mechanical Options Code | None |
Design No. | 10 |
Response Type | Standard Response |
Spool Control Modification Code | None |
Function | 3-Position Spring Centered |
Center Position | P to T, A & B Blocked |
Manual Override | Plain Override |
Pressure [Max] | 5000 psi |
Pilot/Drain | External Pilot/Internal Drain |
Manual Override Option Code | None |
Electrical Connector Code | None |
Surge Suppressor/Damper | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Indicator Lights | No |
Crossover | All Ports Open, Restricted |
Housing Code | W |
Weight | 35.0 LB |
