
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Spring Offset Function
Temperature Range [Min] | -4 °F |
Actuation Identification | Solenoid B |
NFPA Size | D03 |
Model No. | DG4V-3S-6A-M-U-HL7-60-EN490 |
Compatible Fluids | Petroleum Oil |
Coil Type | ISO 4400 |
Body Material | Gray Iron |
Performance | Standard Performance |
Tank Port Rating | 1450 |
Spool Spring Arrangement Code | A |
Rated Flow [Max] | 10 gal/min |
Mounting | Subplate/Manifold Mount |
Pressure [Max] | 5000 psi |
Actuator Type | Solenoid |
Temperature Range [Max] | 158 °F |
Function | Spring Offset |
Seal Material | Buna-N |
Manual Override | Plain Override |
Fluid Cleanliness | 19/17/14 micron |
Operation | Solenoid Operated |
Leakage | Standard Performance |
No. of Stages | Single Stage |
Reducer Module | No |
Weight | 0.0 LB |
