
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
AC/DC | AC |
Pilot/Drain | External Pilot/Internal Drain |
Response Type | Standard Response |
Pilot Valve Type Code | S |
Spool Spring Arrangement Code | C |
Surge Suppressor/Damper | None |
Manual Override | Plain Override |
Pressure [Max] | 5000 psi |
Port Restrictor Plug Code | None |
Pilot Drain Code | None |
Rated Flow [Max] | 185 gal/min |
Function | 3-Position Spring Centered |
Electrical Options Code | None |
Seal Material | Buna-N |
Response Type Code | None |
Operation | Pilot Operated |
Reducer Module | N/A |
Pilot Pressure Code | E |
Valve Type | Standard-Duty |
Gauge Ports Code | None |
EN Code | None |
Manual Override Option Code | None |
Crossover | All Ports Blocked |
Gauge Port | SAE-4 |
Coil Rating Code | D |
Model No. | DG5V-8-S-2C-E-M-U-D-10 |
Voltage & Frequency | 220/240 VAC - 50/60 Hz |
Spool Control Modification Code | None |
Electrical Connection | No Connector |
Spool Indicator Switch Code | None |
Pilot Valve Type | CETOP 3, Standard Performance |
Surge Suppressor/Damper Code | None |
Actuator Type | Solenoid |
Port T Pressure Rating | 5000 psi |
Mechanical Options Code | None |
Indicator Lights | No |
Coil Type Code | U |
Spool Code | 2 |
Tank Port Rating | 5000 |
Reducer Module Code | None |
Port Restrictor Plugs | None |
Overrides | Plain Override Solenoid Ends |
Coil Type | DIN 43650 |
Electrical Connector Code | None |
NFPA Size | D08 |
Solenoid Indicator Lights Code | None |
Pressure Port Check Valve Pressure | N/A |
Pressure Port Check Valve Code | None |
Solenoid | Double |
Housing Code | None |
Design No. | 10 |
Center Position | All Ports Blocked |
Mechanical Options | None |
Solenoid Energization Code | None |
Electrical Options | None |
Weight | 35.0 LB |
