
Vickers
02-341465
Vickers PVB Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101906683


- Series PVB6 Flange Mounted Piston Pump
- Left Hand
- Single Shaft Design
- 6 gal/min
- 3/4" Shaft
features
- High performance ratings and efficiencies are achieved with a variety of hydraulic fluids
- Offers long life in a variety of applications
- Seal material: Buna-N rubber
- Pressure compensator
- Rotation: right hand
- Shaft type: straight key
Manufacturer Part No. | PVB6-LSY- 40-CM-12 |
Maximum Displacement Adjustment | No |
Inlet Port | SAE-12 |
Special Design Option | N/A |
Mounting | Flange Mount |
Pressure Adjustment [Max] | 1500 psi |
Port Type | SAE |
Displacement Type | Variable |
Pressure [Max] | 2000 psi |
Seal Material | Buna-N |
Displacement (in³/rev) | 0.84 |
Pressure Adjustment [Min] | 150 psi |
Origin | Piston Pumps |
Outlet Port | SAE-12 |
Shaft Type | Straight w/ Key |
Mounting Flange | SAE A, 2 Bolt |
Shaft Dia. | 0.75 in |
Displacement Zone | One Side of Center |
Series | PVB6 |
Pressure Compensator Variation | N/A |
Model No. | PVB6-LSY- 40-CM-12 |
Control Location | N/A |
Case Drain | SAE-6 |
Shaft Style | Single Shaft |
Rotation | Left Hand (CCW) |
Design No. | 40 |
Control Type | Pressure Compensator |
Port Location | Side Port |
Pump Type | Variable Displacement Open Circuit |
Weight | 18.0 LB |
