Skip to content Skip to navigation menu
Vickers02-341634

02-341634

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101906768
  • Series PVQ13 Piston Pump
  • Right Hand
  • 6.25 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)
  • Control Type: Low Pressure Compensator
  • Side Port
  • SAE-16 Inlet
  • 3,000 psi
+ Show More + Show Less
Vickers02-341634
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ13 Piston Pump
  • Right Hand
  • 6.25 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Port Type SAE
Pressure [Max] 3000 psi
Origin Piston Pumps
Displacement (in³/rev) 0.843
Pressure Adjustment [Max] 1500 psi
Shaft Dia. 0.75 in
Outlet Port SAE-16
Pump Type Variable Displacement Open Circuit
Rotation Right Hand (CW)
Seal Material Buna-N
Control Type Low Pressure Compensator
Shaft Style Single Shaft
Pressure Adjustment [Min] 350 psi
Mounting Flange SAE A, 2 Bolt
Manufacturer Part No. PVQ13-A2R-SS1S-20-CM7-12
Shaft Type Straight w/ Key
Model No. PVQ13-A2R-SS1S-20-CM7-12
Mounting Flange Mount
GPM @ Speed 6.25 gpm @ 1750 rpm
Port Location Side Port
Inlet Port SAE-16
Series PVQ13
Weight 16.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison