
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Function | 3-Position Spring Centered |
Manual Override Option Code | None |
Surge Suppressor/Damper | None |
Electrical Connection | Wired Terminal Block |
Electrical Options Code | None |
Compatible Fluids | Petroleum Oil |
Reducer Module | No |
Response Type | Standard Response |
Solenoid Energization Code | V |
Mechanical Options | None |
Solenoid Indicator Lights Code | L |
Center Position | Tandem P to T |
Seal Material | Buna-N |
Port Restrictor Plug Code | None |
Rated Flow [Max] | 175 gal/min |
EN Code | None |
Mechanical Options Code | None |
Spool Indicator Switch Code | None |
Solenoid | Double |
Fluid Cleanliness | 19/17/14 micron |
Gauge Port | SAE-4 |
Pressure [Max] | 5000 psi |
Temperature Range [Max] | 230 °F |
Actuator Type | Solenoid |
Body Material | Ductile Iron |
Gauge Ports Code | None |
Reducer Module Code | None |
Pilot Drain Code | None |
Port T Pressure Rating | 5000 psi |
No. of Stages | Two Stage |
Housing Code | W |
Crossover | All Ports Blocked |
Operation | Pilot Operated |
Coil Type Code | F |
Port Restrictor Plugs | None |
Valve Type | Standard-Duty |
Temperature Range [Min] | -40 °F |
Spool Spring Arrangement Code | C |
Performance | Standard Performance |
Pressure Port Check Valve Pressure | N/A |
Indicator Lights | Yes |
Spool Code | 4 |
Actuation Identification | Solenoid A, Solenoid B |
Pressure Port Check Valve Code | None |
Leakage | Standard Performance |
Design No. | 10 |
Coil Rating Code | B |
Manual Override | Plain Override |
Mounting | Subplate/Manifold Mount |
Pilot Valve Type Code | S |
Pilot/Drain | External Pilot/External Drain |
Spool Control Modification Code | None |
Electrical Options | None |
Tank Port Rating | 5000 |
NFPA Size | D08 |
Pilot Valve Type | CETOP 3, Standard Performance |
Electrical Connector Code | T |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Response Type Code | None |
AC/DC | AC |
Surge Suppressor/Damper Code | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Pilot Pressure Code | E |
Overrides | Plain Override Solenoid Ends |
Model No. | DG5V-8-S-4C-E-VM-FTWL-B-10 |
Weight | 35.0 LB |
