
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Spring Centered, Double End Function
Manual Override | Weatherproof Override |
NFPA Size | D03 |
Seal Material | Water Glycol |
Electrical Connection | Wired Terminal Block |
Model No. | DG4V-3S-8C208-H-VM-FTW-HH5-60 |
Indicator Lights | No |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Operation | Solenoid Operated |
Function | Spring Centered, Double End |
Weight | 0.0 LB |
