
- Pressure Unloading Valve
- Unloading Valve Type
- 12 mm Port Size
Model No. | UPF2S-C-12-F-W-3-M-FTW-BL6-20 |
Port Size | 12 mm |
Valve Type | Unloading Valve |
Weight | 0.0 LB |

Model No. | UPF2S-C-12-F-W-3-M-FTW-BL6-20 |
Port Size | 12 mm |
Valve Type | Unloading Valve |
Weight | 0.0 LB |