
- Solenoid Actuated Valve
- D03 NFPA Size
Mounting | Subplate/Manifold Mount |
NFPA Size | D03 |
Seal Material | Buna-N |
Compatible Fluids | Petroleum Oil |
Leakage | Standard Performance |
Model No. | DG2V-3-2AL-5-60 |
Body Material | Gray Iron |
Pressure [Max] | 5076 psi |
Fluid Cleanliness | 19/17/14 micron |
Rated Flow [Max] | 28.5 gal/min |
Weight | 0.0 LB |
