
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
Model No. | DG5V-8-H-0C-2-T-S-M-FW-B-10 |
Mechanical Options | Adjust Pilot Chokes on Both Ends |
Housing Code | W |
Electrical Options Code | None |
Electrical Options | None |
Gauge Ports Code | None |
Electrical Connection | No Connector |
Surge Suppressor/Damper Code | None |
Pilot Drain Code | T |
Reducer Module Code | None |
Spool Spring Arrangement Code | C |
Pressure [Max] | 5000 psi |
Center Position | All Ports Open |
Mechanical Options Code | None |
Actuator Type | Solenoid |
Coil Type Code | F |
Surge Suppressor/Damper | None |
Response Type | Standard Response |
Valve Type | Standard-Duty |
Pilot Valve Type Code | H |
NFPA Size | D08 |
Manual Override | Plain Override |
Spool Control Modification Code | 2 |
Coil Rating Code | B |
Solenoid Indicator Lights Code | None |
Seal Material | Buna-N |
Port Restrictor Plug Code | None |
Port T Pressure Rating | 5000 psi |
EN Code | None |
Electrical Connector Code | None |
Solenoid | Double |
Pressure Port Check Valve Code | S |
Spool Code | 0 |
Crossover | All Ports Open |
Function | 3-Position Spring Centered |
Overrides | Plain Override Solenoid Ends |
Operation | Pilot Operated |
Indicator Lights | No |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Manual Override Option Code | None |
Pressure Port Check Valve Pressure | 75 psi |
Pilot Pressure Code | None |
Gauge Port | SAE-4 |
Pilot/Drain | External Pilot/Internal Drain |
Tank Port Rating | 5000 |
Rated Flow [Max] | 185 gal/min |
Solenoid Energization Code | None |
Design No. | 10 |
Pilot Valve Type | CETOP 3, High Performance |
Response Type Code | None |
Port Restrictor Plugs | None |
Reducer Module | N/A |
AC/DC | AC |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Spool Indicator Switch Code | None |
Weight | 35.0 LB |
