
- V10 Series Vane Pump
- Right Hand (CW)
- 3/4" Shaft, Straight w/Key
- SAE A, 2-Bolt Mounting
- Outlet Port is Inline w/Inlet
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Pressure [Max] | 2500 psi |
Outlet Port Position | Inline w/Inlet |
Port Size | SAE-16 |
Shaft Key | 3/16 in |
Design No. | 20 |
Pressure Port Code | T |
Inlet Port Code | S |
GPM @ Speed | 3 gpm @ 1750 rpm |
Mounting Flange | SAE A, 2 Bolt |
Mounting Flange Code | 1 |
Integral Valve Configuration | Flow Control & Relief |
Integral Valve Flow Rate | 2 gal/min |
Port Type | SAE |
Integral Valve Relief Setting | 2000 psi |
Shaft Type | Straight w/ Key |
Shaft Dia. | 0.75 in |
Displacement (in³/rev) | 0.4 |
Shaft Code + Outlet Port Code | 1C |
Pump Series | V10 |
Mounting | Flange Mount |
Shaft Length | 1 3/4 in |
Pressure Port | SAE-8 |
Flow @ RPM | 2 gpm @ 1200 rpm |
Rotation | Right Hand (CW) |
Seal Material | Buna-N |
Weight | 15.0 LB |
-
Build To Order
