
- PVM131 Series Industrial Axial Piston Pump
- CW Rotation
- 1 1/2 in Keyed Shaft
- SAE C, 4 Bolt w/5 in Pilot
- 57 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
Displacement (in³/rev) | 8 |
Origin | Axial Piston Pumps |
Spline Description | N/A |
HP @ 1,800 rpm [Max] | 152 hp |
Shaft Dia. | 1.5 in |
Port Type | Flange Ports |
Flow @ RPM | 31 gpm @ 1000 rpm, 37 gpm @ 1200 rpm, 47 gpm @ 1500 rpm, 57 gpm @ 1800 rpm |
Mounting Flange | SAE C, 4-Bolt |
Shaft Length | 2.13 in |
Key | 3/8 in |
Outlet Port | 1.25 in SAE 4-Bolt Flange (Code 62) |
Rotation | Right |
Seal Material | Buna-N |
Flow Compensator Setting | None |
Model No. | PVM131ER10GS02AAA07000000A0A |
Pump Type | Open Circuit Axial |
Operating Pressure [Max] | 5000 psi |
Control Type | Pressure Compensator |
Shaft Type | Straight Keyed |
Manufacturer Part No. | PVM131ER10GS02AAA07000000A0A |
RPM [Max] | 1800 rpm |
Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
Series | PVM131 |
Family Name | PVM Series Industrial Piston Pump |
Pilot Diameter | 5 in |
Shaft Description | SAE C-C |
Port Location | Side |
Paint | Standard Blue Paint |
Inlet Port | 2.5 in SAE 4-Bolt Flange (Code 61) |
Bolt Circle Dia. | 6 3/8 in |
Pressure Compensator Setting | 70 Bar |
Valve Plate | Electric Motor Speeds |
Weight | 145.0 LB |
